Von Duprin Trims
Mfr # 996L-NL-LAT-R/V SPBLK RHR
Zoro # G410049825
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Black Painted
Exit Device Type
Trim
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
996L-NL-LAT-R/V SPBLK RHR
Zoro #
G410049825
UPC #
197163276059
Country of Origin
Mexico
Details
Application
Exit Device Trim
Includes
Exit Device Trim
Finish
Black Painted
Exit Device Type
Trim
Door Handing
RHR
Material
Varies
Color
Black Painted
For Use With
Von Duprin Trims
Grade
Grade 1
Description
Exit Device Trim, Night Latch, Lever with Escutcheon, Latitude Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.