Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # 996L-NL-LON-R/V SPBLK LHR
- Zoro # G510050219
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Door Handing
LHR
Includes
Exit Device Trim
Color
Black Painted
Finish
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 996L-NL-LON-R/V SPBLK LHR
- Zoro #
- G510050219
- UPC #
- 197163276103
- Country of Origin
- Mexico
- Application
- Exit Device Trim
- Door Handing
- LHR
- Includes
- Exit Device Trim
- Color
- Black Painted
- Finish
- Black Painted
- Grade
- Grade 1
- Exit Device Type
- Trim
- For Use With
- Von Duprin Trims
- Fire Rated
- No
- Material
- Varies
Description
Lever Trim, Night Latch, Rim/Vertical Rod Prep, Longitude Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.