Zoro Homepage

Von Duprin Trims

  • Mfr # E360L-BE-01 26D FSE RHR

  • Zoro # G710054680


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Material
Brass or Bronze
Door Handing
RHR
Application
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E360L-BE-01 26D FSE RHR
Zoro #
G710054680
UPC #
197163276943
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Material
Brass or Bronze
Door Handing
RHR
Application
Exit Device Trim
Grade
Grade 1
Includes
Exit Device Trim
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Exit Device Type
Trim

Description

Electrified Lever Trim with Blank Escutcheon, Fail Secure, 01 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.