Zoro Homepage

Von Duprin Trims

  • Mfr # E360L-BE-01 US3 FS RHR

  • Zoro # G710054673


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Includes
Exit Device Trim
Color
Bright Brass
Fire Rated
No
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E360L-BE-01 US3 FS RHR
Zoro #
G710054673
UPC #
197163276950
Country of Origin
Mexico

Details

Exit Device Type
Trim
Includes
Exit Device Trim
Color
Bright Brass
Fire Rated
No
For Use With
Von Duprin Trims
Door Handing
RHR
Material
Brass
Application
Exit Device Trim
Finish
Bright Brass
Grade
Grade 1

Description

Electrified Lever Trim with Blank Escutcheon, Fail Safe, 01 Lever Style, Bright Brass Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.