Von Duprin Trims
Mfr # E996L-02-M 26D RHR
Zoro # G710054925
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Use With
Von Duprin Trims
Color
Satin Chrome
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-02-M 26D RHR
Zoro #
G710054925
UPC #
197163277124
Country of Origin
Mexico
Details
Finish
Satin Chrome
Grade
Grade 1
For Use With
Von Duprin Trims
Color
Satin Chrome
Door Handing
RHR
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Material
Brass or Bronze
Exit Device Type
Trim
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 02 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.