Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-03-M US10 LHR

  • Zoro # G210046789


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Application
Exit Device Trim
Finish
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-03-M US10 LHR
Zoro #
G210046789
UPC #
197163277186
Country of Origin
Mexico

Details

Exit Device Type
Trim
Application
Exit Device Trim
Finish
Satin Bronze Clear Coated
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Material
Bronze
Grade
Grade 1
Fire Rated
No
Color
Satin Bronze Clear Coated
Door Handing
LHR

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, 03 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.