Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-05-R/V 26D RHR

  • Zoro # G710046920


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Application
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-05-R/V 26D RHR
Zoro #
G710046920
UPC #
197163277278
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Application
Exit Device Trim
Door Handing
RHR
Grade
Grade 1
Finish
Satin Chrome
For Use With
Von Duprin Trims
Fire Rated
No
Material
Brass or Bronze
Color
Satin Chrome
Exit Device Type
Trim

Description

Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 05 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.