Von Duprin Trims
Mfr # E996L-06-M 643E RHR
Zoro # G310046566
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Steel
Exit Device Type
Trim
Finish
Aged Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-06-M 643E RHR
Zoro #
G310046566
UPC #
197163277292
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Steel
Exit Device Type
Trim
Finish
Aged Bronze
Grade
Grade 1
For Use With
Von Duprin Trims
Color
Aged Bronze
Door Handing
RHR
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Aged Bronze Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.