Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # E996L-06-M SP313 LHR
- Zoro # G010046552
product price:Â
$
1,362.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Door Handing
LHR
Fire Rated
No
Includes
Exit Device Trim
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E996L-06-M SP313 LHR
- Zoro #
- G010046552
- UPC #
- 197163277308
- Country of Origin
- Mexico
- Exit Device Type
- Trim
- Door Handing
- LHR
- Fire Rated
- No
- Includes
- Exit Device Trim
- Material
- Aluminum
- Grade
- Grade 1
- Color
- Dark Bronze Painted
- For Use With
- Von Duprin Trims
- Finish
- Dark Bronze Painted
- Application
- Exit Device Trim
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse