Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-06-M SP313 RHR

  • Zoro # G310046603


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
Material
Aluminum
Finish
Dark Bronze Painted
Fire Rated
No
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-06-M SP313 RHR
Zoro #
G310046603
UPC #
197163277315
Country of Origin
Mexico

Details

Application
Exit Device Trim
Material
Aluminum
Finish
Dark Bronze Painted
Fire Rated
No
For Use With
Von Duprin Trims
Color
Dark Bronze Painted
Grade
Grade 1
Exit Device Type
Trim
Includes
Exit Device Trim
Door Handing
RHR

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Dark Bronze Anodized Aluminum Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.