Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-06-M US10 RHR

  • Zoro # G510046663


product price: $1,421.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Door Handing
RHR
Finish
Satin Bronze Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-06-M US10 RHR
Zoro #
G510046663
UPC #
197163277346
Country of Origin
Mexico

Details

Includes
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Door Handing
RHR
Finish
Satin Bronze Clear Coated
Material
Bronze
Color
Satin Bronze Clear Coated
Grade
Grade 1
Application
Exit Device Trim
Fire Rated
No

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Satin Bronze Clear Coated Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.