Von Duprin Trims
Mfr # E996L-06-M US15 LHR
Zoro # G710046708
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel Plated Clear Coated
Fire Rated
No
Finish
Satin Nickel Plated Clear Coated
Application
Exit Device Trim
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-06-M US15 LHR
Zoro #
G710046708
UPC #
197163277353
Country of Origin
Mexico
Details
Color
Satin Nickel Plated Clear Coated
Fire Rated
No
Finish
Satin Nickel Plated Clear Coated
Application
Exit Device Trim
Grade
Grade 1
Door Handing
LHR
Material
Brass or Bronze
Includes
Exit Device Trim
Exit Device Type
Trim
For Use With
Von Duprin Trims
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Satin Nickel Plated Clear Coated Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.