Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-06-M US26 LHR

  • Zoro # G210046734


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Finish
Bright Chrome
Door Handing
LHR
Application
Exit Device Trim
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-06-M US26 LHR
Zoro #
G210046734
UPC #
197163277360
Country of Origin
Mexico

Details

Material
Brass or Bronze
Finish
Bright Chrome
Door Handing
LHR
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
For Use With
Von Duprin Trims
Fire Rated
No
Includes
Exit Device Trim
Color
Bright Chrome

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Bright Chrome Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.