Von Duprin Trims
- Mfr # E996L-06-M US26 RHR
- Zoro # G710046821
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Finish
Bright Chrome
For Use With
Von Duprin Trims
Application
Exit Device Trim
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E996L-06-M US26 RHR
- Zoro #
- G710046821
- UPC #
- 197163277377
- Country of Origin
- Mexico
Details
- Door Handing
- RHR
- Finish
- Bright Chrome
- For Use With
- Von Duprin Trims
- Application
- Exit Device Trim
- Grade
- Grade 1
- Includes
- Exit Device Trim
- Fire Rated
- No
- Color
- Bright Chrome
- Exit Device Type
- Trim
- Material
- Brass or Bronze
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 06 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.