Von Duprin Trims
Mfr # E996L-06-R/V 26D LHR DT4IN
Zoro # G610047010
product price: $1,947.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-06-R/V 26D LHR DT4IN
Zoro #
G610047010
UPC #
197163277421
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Finish
Satin Chrome
Fire Rated
No
Color
Satin Chrome
Application
Exit Device Trim
Material
Brass or Bronze
Grade
Grade 1
Door Handing
LHR
For Use With
Von Duprin Trims
Exit Device Type
Trim
Description
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.