Von Duprin Trims
Mfr # E996L-06-R/V SPBLK LHR
Zoro # G010046996
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Color
Black Painted
Material
Varies
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-06-R/V SPBLK LHR
Zoro #
G010046996
UPC #
197163277438
Country of Origin
Mexico
Details
Color
Black Painted
Material
Varies
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Finish
Black Painted
Exit Device Type
Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Description
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Black Painted Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.