Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # E996L-06-R/V US10B RHR

  • Zoro # G810047063


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Material
Bronze
Door Handing
RHR
For Use With
Von Duprin Trims
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-06-R/V US10B RHR
Zoro #
G810047063
UPC #
197163277445
Country of Origin
Mexico

Details

Fire Rated
No
Material
Bronze
Door Handing
RHR
For Use With
Von Duprin Trims
Application
Exit Device Trim
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Exit Device Type
Trim

Description

Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.