Von Duprin Trims
Mfr # E996L-07-M 26D LHR
Zoro # G310047235
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
No
For Use With
Von Duprin Trims
Exit Device Type
Trim
Length
6"
Door Handing
LHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-07-M 26D LHR
Zoro #
G310047235
UPC #
197163284245
Country of Origin
Mexico
Dimensions
Length
6"
Height
5"
Width
4.75"
Details
Fire Rated
No
For Use With
Von Duprin Trims
Exit Device Type
Trim
Door Handing
LHR
Includes
Exit Device Trim
Material
Brass or Bronze
Finish
Satin Chrome
Grade
Grade 1
Color
Satin Chrome
Application
Exit Device Trim
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.