Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-07-M 643E RHR

  • Zoro # G310047136


product price: $1,448.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Aged Bronze
Door Handing
RHR
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-07-M 643E RHR
Zoro #
G310047136
UPC #
197163277469
Country of Origin
Mexico

Details

Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Aged Bronze
Door Handing
RHR
Material
Steel
For Use With
Von Duprin Trims
Application
Exit Device Trim
Color
Aged Bronze
Grade
Grade 1

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Aged Bronze Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.