Von Duprin Trims
Mfr # E996L-07-M US26 RHR
Zoro # G310047198
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Includes
Exit Device Trim
Exit Device Type
Trim
Color
Bright Chrome
Application
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-07-M US26 RHR
Zoro #
G310047198
UPC #
197163277513
Country of Origin
Mexico
Details
Door Handing
RHR
Includes
Exit Device Trim
Exit Device Type
Trim
Color
Bright Chrome
Application
Exit Device Trim
Finish
Bright Chrome
For Use With
Von Duprin Trims
Grade
Grade 1
Fire Rated
No
Material
Brass or Bronze
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 07 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.