Von Duprin Trims
Mfr # E996L-07-R/V US3 LHR
Zoro # G210047434
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Fire Rated
No
Color
Bright Brass
Application
Exit Device Trim
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-07-R/V US3 LHR
Zoro #
G210047434
UPC #
197163277544
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Fire Rated
No
Color
Bright Brass
Application
Exit Device Trim
Grade
Grade 1
Exit Device Type
Trim
Includes
Exit Device Trim
Material
Brass
Finish
Bright Brass
Door Handing
LHR
Description
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 07 Lever Style, Bright Brass Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.