Von Duprin Trims
Mfr # E996L-17-M 26D LHR
Zoro # G110047473
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-17-M 26D LHR
Zoro #
G110047473
UPC #
197163277582
Country of Origin
Mexico
Details
Application
Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
Exit Device Type
Trim
Door Handing
LHR
For Use With
Von Duprin Trims
Fire Rated
No
Grade
Grade 1
Material
Brass or Bronze
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 17 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.