Zoro Homepage

Von Duprin Trims

  • Mfr # E996L-17-M SP313 LHR

  • Zoro # G710047941


product price: $1,362.99
/ea
Free Shipping & Returns

Key Features

For Use With
Von Duprin Trims
Fire Rated
No
Exit Device Type
Trim
Grade
Grade 1
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-17-M SP313 LHR
Zoro #
G710047941
UPC #
197163277599
Country of Origin
Mexico

Details

For Use With
Von Duprin Trims
Fire Rated
No
Exit Device Type
Trim
Grade
Grade 1
Includes
Exit Device Trim
Finish
Dark Bronze Painted
Material
Aluminum
Application
Exit Device Trim
Door Handing
LHR
Color
Dark Bronze Painted

Description

Electrified Lever Trim, Classroom Function, Mortise Prep, 17 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.