Von Duprin Trims
Mfr # E996L-17-M SPBLK RHR
Zoro # G610047898
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Painted
For Use With
Von Duprin Trims
Exit Device Type
Trim
Fire Rated
No
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-17-M SPBLK RHR
Zoro #
G610047898
UPC #
197163277605
Country of Origin
Mexico
Details
Finish
Black Painted
For Use With
Von Duprin Trims
Exit Device Type
Trim
Fire Rated
No
Material
Varies
Includes
Exit Device Trim
Application
Exit Device Trim
Grade
Grade 1
Door Handing
RHR
Color
Black Painted
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 17 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.