Von Duprin Trims
Mfr # E996L-17-M US10B RHR
Zoro # G410047869
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Application
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-17-M US10B RHR
Zoro #
G410047869
UPC #
197163277612
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Application
Exit Device Trim
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Door Handing
RHR
Exit Device Type
Trim
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 17 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.