Von Duprin Trims
Mfr # E996L-17-M US19 RHR
Zoro # G810047711
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
Door Handing
RHR
Grade
Grade 1
Material
Brass or Bronze
Application
Exit Device Trim
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-17-M US19 RHR
Zoro #
G810047711
UPC #
197163277629
Country of Origin
Mexico
Details
Door Handing
RHR
Grade
Grade 1
Material
Brass or Bronze
Application
Exit Device Trim
For Use With
Von Duprin Trims
Exit Device Type
Trim
Includes
Exit Device Trim
Finish
Flat Black Coated
Color
Flat Black Coated
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 17 Lever Style, Flat Black Coated Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.