Von Duprin Trims
Mfr # E996L-17-M US26 LHR
Zoro # G810047681
product price: $1,448.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Application
Exit Device Trim
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-17-M US26 LHR
Zoro #
G810047681
UPC #
197163277636
Country of Origin
Mexico
Details
Includes
Exit Device Trim
Fire Rated
No
Door Handing
LHR
Application
Exit Device Trim
Material
Brass or Bronze
For Use With
Von Duprin Trims
Grade
Grade 1
Exit Device Type
Trim
Finish
Bright Chrome
Color
Bright Chrome
Description
Electrified Lever Trim, Classroom Function, Mortise Prep, 17 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.