Von Duprin Trims
Mfr # E996L-BE-03-M 26D RHR
Zoro # G210047656
product price: $1,362.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E996L-BE-03-M 26D RHR
Zoro #
G210047656
UPC #
197163289592
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Color
Satin Chrome
Grade
Grade 1
Finish
Satin Chrome
Exit Device Type
Trim
Fire Rated
No
Application
Exit Device Trim
Material
Brass or Bronze
Includes
Exit Device Trim
Door Handing
RHR
Description
Electrified Lever Trim, Passage Function, Mortise Prep, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.