Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Von Duprin Trims

  • Mfr # E996L-BE-06-M SPBLK RHR

  • Zoro # G510047509


product price: $1,386.99
/ea
Free Shipping & Returns

Key Features

Application
Exit Device Trim
For Use With
Von Duprin Trims
Material
Varies
Color
Black Painted
Fire Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E996L-BE-06-M SPBLK RHR
Zoro #
G510047509
UPC #
197163289653
Country of Origin
Mexico

Details

Application
Exit Device Trim
For Use With
Von Duprin Trims
Material
Varies
Color
Black Painted
Fire Rated
No
Includes
Exit Device Trim
Exit Device Type
Trim
Door Handing
RHR
Grade
Grade 1
Finish
Black Painted

Description

Electrified Lever Trim, Passage Function, Mortise Prep, 06 Lever Style, Black Painted Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.