Von Duprin Trims
Mfr # M996L-01-R/V US4 RHR
Zoro # G510052831
product price: $1,335.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Application
Exit Device Trim
Material
Brass
Grade
Grade 1
Door Handing
RHR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-01-R/V US4 RHR
Zoro #
G510052831
UPC #
197163290581
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Application
Exit Device Trim
Material
Brass
Grade
Grade 1
Door Handing
RHR
Includes
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
Finish
Satin Brass
Color
Satin Brass
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 01 Lever Style, Satin Brass Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.