Von Duprin Trims
Mfr # M996L-02-R/V SP313 LHR
Zoro # G410053341
product price: $1,366.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Application
Exit Device Trim
Color
Dark Bronze Painted
Exit Device Type
Trim
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-02-R/V SP313 LHR
Zoro #
G410053341
UPC #
197163290635
Country of Origin
Mexico
Details
Door Handing
LHR
Application
Exit Device Trim
Color
Dark Bronze Painted
Exit Device Type
Trim
Material
Aluminum
Includes
Exit Device Trim
Grade
Grade 1
Fire Rated
No
For Use With
Von Duprin Trims
Finish
Dark Bronze Painted
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 02 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.