Zoro Homepage

Von Duprin Trims

  • Mfr # M996L-12-R/V 26D RHR

  • Zoro # G010053451


product price: $1,366.99
/ea
Free Shipping & Returns

Key Features

Includes
Exit Device Trim
Color
Satin Chrome
Application
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M996L-12-R/V 26D RHR
Zoro #
G010053451
UPC #
197163290703
Country of Origin
Mexico

Details

Includes
Exit Device Trim
Color
Satin Chrome
Application
Exit Device Trim
Grade
Grade 1
For Use With
Von Duprin Trims
Exit Device Type
Trim
Finish
Satin Chrome
Fire Rated
No
Door Handing
RHR
Material
Brass or Bronze

Description

Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 12 Lever Style, Satin Chrome Finish, Right Hand Reverse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.