Von Duprin Trims
Mfr # M996L-12-R/V SPBLK RHR
Zoro # G810053521
product price: $1,390.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Material
Varies
Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-12-R/V SPBLK RHR
Zoro #
G810053521
UPC #
197163290710
Country of Origin
Mexico
Details
Grade
Grade 1
Material
Varies
Exit Device Type
Trim
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Black Painted
Finish
Black Painted
Application
Exit Device Trim
Door Handing
RHR
Fire Rated
No
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 12 Lever Style, Black Painted Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.