Von Duprin Trims
Mfr # M996L-18-R/V 26D LHR
Zoro # G410053709
product price: $1,366.99
/ea
Free Shipping & Returns
Key Features
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Chrome
Material
Brass or Bronze
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-18-R/V 26D LHR
Zoro #
G410053709
UPC #
197163290734
Country of Origin
Mexico
Details
For Use With
Von Duprin Trims
Includes
Exit Device Trim
Color
Satin Chrome
Material
Brass or Bronze
Fire Rated
No
Grade
Grade 1
Exit Device Type
Trim
Application
Exit Device Trim
Door Handing
LHR
Finish
Satin Chrome
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 18 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.