Von Duprin Trims
Mfr # M996L-BE-LAT-R/V 26D RHR
Zoro # G110053597
product price: $1,366.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Fire Rated
No
Color
Satin Chrome
Grade
Grade 1
For Use With
Von Duprin Trims
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M996L-BE-LAT-R/V 26D RHR
Zoro #
G110053597
UPC #
197163290765
Country of Origin
Mexico
Details
Exit Device Type
Trim
Fire Rated
No
Color
Satin Chrome
Grade
Grade 1
For Use With
Von Duprin Trims
Material
Brass or Bronze
Door Handing
RHR
Includes
Exit Device Trim
Finish
Satin Chrome
Application
Exit Device Trim
Description
Grade 1 Motorized Lever Trim, Blank Escutcheon, Rim/Vertical Rod Prep, LAT Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.