Von Duprin Trims
Mfr # RX9947NL 3 26D
Zoro # G110055263
product price: $2,961.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Grade
Grade 1
For Door Thickness
1-3/4" - 2-1/4"
Application
Concealed Vertical Rod Exit Devices
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX9947NL 3 26D
Zoro #
G110055263
UPC #
197163209835
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" - 2-1/4"
Height
19"
Length
5"
Width
10.5"
Details
Finish
Satin Chrome
Grade
Grade 1
Application
Concealed Vertical Rod Exit Devices
Color
Satin Chrome
For Use With
9947 Series Concealed Vertical Rod Exit Device
Includes
Concealed Vertical Rod Exit Devices
Exit Device Type
Concealed Vertical Rod
Door Handing
Field Reversible
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36 in. Device, 80 in. to 100 in. Door Height, Nightlatch Function, Escutcheon Pull, Request to Exit Switch, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.