Shop VON DUPRIN
See all product information
Create Account
Von Duprin Trims
- Mfr # RX996L-BE-06-R/V 26D LHR
- Zoro # G710055120
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Includes
Exit Device Trim
Door Handing
LHR
Color
Satin Chrome
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RX996L-BE-06-R/V 26D LHR
- Zoro #
- G710055120
- UPC #
- 197163291908
- Country of Origin
- Mexico
- Material
- Brass or Bronze
- Includes
- Exit Device Trim
- Door Handing
- LHR
- Color
- Satin Chrome
- Grade
- Grade 1
- Fire Rated
- No
- Finish
- Satin Chrome
- Application
- Exit Device Trim
- For Use With
- Von Duprin Trims
- Exit Device Type
- Trim
Description
Request to Exit Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.