This item is Discontinued.

Vornado 293 Heavy Duty Shop Fan, 120V, 717 CFM CR1-0089-16

293 Heavy Duty Shop Fan, 120V, 717 CFM (Discontinued)

  • Mfr # CR1-0089-16
  • Zoro # G708825919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR1-0089-16
Zoro #
G708825919
UPC #
43765004555
Country of Origin
United States

Dimensions

Height
17-1/2 in
Depth
15-1/4 in
Width
16-1/8 in

Details

Item
Floor Fan
Material
Plastic
Voltage
120
Color
Yellow

Description

The Vornado Heavy Duty Shop Fan has the rugged durability to stand up to the toughest jobs. Built for use in the garage, workshop, or job site, this fan has a nearly indestructible body and steel base. The 293 features powerful airflow, moving air 100 feet This shop fan has a ball-bearing motor that never needs oiling and is specially shielded to resist dust. This energy efficient shop fan also features a 10ft grounded cord and meets OSHA safety requirements. Includes 2 wall brackets for 2 off-the-floor placement options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.