Zoro Homepage

Air Circulator, 4.4 in Blade Dia, 47 cfm

  • Mfr # CR1-0095-06

  • Zoro # G304256407


product price: $43.15
/ea

Key Features

Blade Diameter
4.4 in
Air Flow
47 cfm
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0095-06
Zoro #
G304256407
UPC #
43765004661
Country of Origin
China

Dimensions

Blade Diameter
4.4 in

Details

Air Flow
47 cfm
Item
Air Circulator
Application
Air Circulation

Description

Sophisticated, Refined, Polished Flippi will definitely increase your cool factor! The lustrous Black complements the modern design. Refreshes your space with 2 speeds and creates a quiet breeze in high-style. Oscillates and flips to direct air where you need it. Uses VORNADO's signature Vortex Technology to move air up to 30 ft! A great desk fan for the office or use in the kitchen or bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.