Shop VORNADO
See all product information
Create Account
CirculatingFan, 7-3/16inDia, White, Plug-In
- Mfr # CR1-0273-73
- Zoro # G222707722
product price:Â
$
69.89
/ea
Key Features
Number of Speeds
Variable
Watts
34/2 W
Blade Material
Plastic
Fan Cord Length
6 ft
Depth
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1-0273-73
- Zoro #
- G222707722
- UPC #
- 043765010792
- Country of Origin
- China
- Number of Speeds
- Variable
- Watts
- 34/2 W
- Blade Material
- Plastic
- Voltage
- 24V DC
- Amps
- 0.57/0.27 A
- Motor Type
- Brushless DC
- Fan Power Source
- Plug-In
- Color
- White
- Motor Enclosure
- Open
- Drive Type
- Direct Drive
- Phase
- Single
- Standards
- ETL
- For Location
- Bedroom, Dormitory, Living Room, Office
- Sound Level
- 60 dBA
- Fan Housing Material
- ABS
- RPM
- 300 RPM, 2,750 RPM
- Airflow
- 29 cfm, 358 cfm
- Environmental Applications
- Home and Office
- Item
- Circulating Fan
- Wire Color
- White
Dimensions
- Fan Cord Length
- 6 ft
- Depth
- 7 in
- Width
- 9 5/8 in
- Blade Diameter
- 7 3/16 in
- Height
- 11 5/16 in
Description
Circulating Fan, Fan Mounting Location Not Applicable, Number of Speeds Variable, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 34/2 W Watts, 300 RPM, 2,750 RPM RPM, 0.57/0.27 A Amps, Height 11 5/16 in, Width 9 5/8 in, Blade Material Plastic, Not Applicable, White, ETL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.