Shop VORNADO
Create Account
Energy Smart Air Purifier W/ HEPA Filter, 113 CFM, 120V, White
- Mfr # AC1-0042-43
- Zoro # G202662805
product price:
$
681.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC1-0042-43
- Zoro #
- G202662805
- UPC #
- 43765012772
- Country of Origin
- Unknown
Description
VORNADO® ENERGY SMART AIR PURIFIER WITH SILVERSCREEN AND TRUE HEPA FILTRATION ENERGY SMART MEETS THE SILVERSCREEN IN THE NEW PCO375DC. THE VORNADO SILVERSCREEN ENHANCED HEPA AIR PURIFIER DESTROYS WHAT HEPA CAN'T CAPTURE. FROM LARGE PARTICLES TO SMALL MOLECULES, SILVERSCREEN IS THE ULTIMATE AIR PURIFIER. IT COMBINES TRUE HEPA FILTRATION TO REMOVE UP TO 99.97% OF AIRBORNE ALLERGENS DOWN TO 0.3 MICRONS IN SIZE, ADVANCED CARBON FILTER TO ADSORB ODORS AND GASES (INCLUDING COMMON HARMFUL ONES FOUND IN THE HOME), AND PATENTED TIO2 MEDIA + UV LIGHT TO ATTACK VIRUSES, BACTERIA, HARMFUL GASES AND VOC'S THAT TRUE HEPA FILTERS CANNOT CAPTURE. THE PCO375DC SILVERSCREEN ENHANCED HEPA AIR PURIFIER ACTIVELY CIRCULATES AND FILTERS ALL THE AIR IN THE ROOM. ADVANCED SENSORS MONITOR DUST AND ODOR LEVELS AND AUTOMATICALLY ADJUST OUTPUT. OTHER FEATURES INCLUDE 8 SPEEDS, QUICK CLEAN SETTING, TOUCH-SENSITIVE CONTROLS, FILTER REPLACEMENT INDICATORS, SLEEP MODE, CONTROL LOCK AND INDUSTRY LEADING 5-YEAR PRODUCT/10-YEAR MOTOR KEY FEATURES SILVERSCREEN PHOTOCATALYTIC OXIDATION ATTACKS AND DESTROYS AIRBORNE CONTAMINANTS WHOLE ROOM AIR PURIFICATION 8 AIRFLOW SETTINGS WITH QUICK CLEAN MODE AUTOMATIC DUST AND ODOR SENSING MODE VISUAL AIR QUALITY INDICATOR 1 TRUE HEPA FILTER CAPTURES 99.97% OF CONTAMINANTS 1 ADVANCED CARBON PREFILTER CAPTURES ODORS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.