Shop DRI-EAZ

Portable Dehumidifier, 20 in, Polyethylene Rotomolded, 115V AC

  • Mfr # LGR 7000XLi
  • Zoro # G600829701

product price: 
$
3,431.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
20 in
Includes
Power Cord
Height
33 1/2 in
Agency Compliance
ETL Listed to CSA 22.2 No. 92
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LGR 7000XLi
Zoro #
G600829701
UPC #
847136000364
Country of Origin
United States
Item
Portable Dehumidifier
Voltage
115V AC
Includes
Power Cord
Agency Compliance
ETL Listed to CSA 22.2 No. 92
Application
Water Damage Restoration
Amps
8.3 A
Humidity Range
60 to 90% RH
Capacity/24 Hrs. @ 60% RH
130 pt
Hz
60 Hz
Cabinet Material
Polyethylene Rotomolded
Refrigerant Charge
13 oz
Capacity/24 Hrs. @ 90% RH
235 pt
Fan CFM
325 cfm
Filter
4-PRO Filter
Refrigerant Type
R-32
Defrost Type
Hot Gas
Auto-Restart
Automatic
Drain/Pump Options
Built-In Pump, Continuous Drain
Maximum Noise Level
62 dB
Housing Material
Polyethylene
Number of Wheels
0
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Noise Level
62 dB
Filter Type
Washable Electrostatic
Housing Construction
Rotomolded
Filters Out
Bacteria, Fumes, Particles, Odors
Pump Access Location
Back Panel
For Duct Type
Layflat, Rigid
Control Features
Drying Progress, Grain Depression, Maintenance Reminders, Real-Time Temperature, RH
Dehumidification Method
Low Grain Refrigerant
Hour Meter
Hour Meter Included
Compatible Wi-Fi Applications
Command Center App
Cord Storage
Top Molded Pocket
Control Panel Languages
English, French, German, Spanish
Amperage
8.3 A
Stackable
Stackable
Drain Hose Storage
Side Panel Pocket
Number of Casters
0
Housing Finish
Polyethylene Coated
Maximum Air Flow
325 cfm
Control Modes
Defrost, Dry, Humidity Monitoring, Normal Run, Temperature Monitoring, Start-Up
Weight
107 lb
Operating Temperature Range
100 Degrees F
Standards
ETL Listed to UL 474 and CSA 22.2 No. 92
AHAM Verified
Yes
Control Type
Touchscreen
Frequency
60 Hz
Series
LGR
Wi-Fi Compatible
Yes
Daily Water Removal Capacity (90F/90 RH)
235 pt
Daily Water Removal Capacity (80F/60 RH)
130 pt
Operating Humidity Range
20 %
Control Method
App, Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
62 dB
Includes Drain Hose
Drain Hose Included
Wattage
1,012 W
Drain Hose Pump Direction
Horizontal/Vertical
Number of Speeds
Variable
Coverage Area
1,300 sq ft
Includes Ionization
Ionizer Not Included
NEMA Plug Rating
5-15P
Operating Temperature - Minimum
33 Degrees F
Daily Water Removal Capacity (60F/60 RH)
87 pt
Recommended Environments
Basements, Commercial, Construction Sites, Garages, Industrial, Residential Homes, Restoration Sites, Storage Areas, Warehouses, Workshops
Includes Air Filter
Air Filter Included
Operating Humidity - Minimum
99 %
Filter Change Reminder
Empty Tank
Mobility
Handle, Wheels
Housing Color
Blue
Maximum Sound Level
62 dB
Minimum Sound Level
62 dB

Dimensions

Width
20 in
Height
33 1/2 in
Depth
20 in
Power Cord Length
25 ft
Overall Depth
20 in
Overall Height
33 1/2 in
Drain Hose Length
40 ft
Manufacturer Warranty Length
1 yr Limited
Overall Width
20 in
For Duct Diameter
12 in

Description

Portable Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 130 pt, Capacity/24 Hrs. @ 90 Percent RH 235 pt, Voltage 115V AC, 60 Hz Hz, 8.3 A Amps, 325 cfm Fan CFM, Humidity Range 60 to 90 Percent RH, Height 33 1/2 in, Width 20 in, Defrost Type Hot Gas, Refrigerant Type R-32, Power Cord Length 25 ft, Includes Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.