Shop VORNADO
See all product information
Create Account
Heater
- Mfr # EH1-0224-06
- Zoro # G524155559
product price:Â
$
40.99
/ea
Key Features
Housing Color
Black
Voltage
120 V
Phase
1
Heating Capacity
1280 BTU Low, 2559 BTU High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH1-0224-06
- Zoro #
- G524155559
- UPC #
- 043765021880
- Country of Origin
- Viet Nam
- Item
- Heater
- Housing Color
- Black
- Voltage
- 120 V
- Phase
- 1
- Heating Capacity
- 1280 BTU Low, 2559 BTU High
Description
Heater, Heating Method Fan Forced, Housing Color Black, 1 Phase, Voltage 120 V, Heating Capacity 1280 BTU Low, 2559 BTU High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.