Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Velocity Air Circulator

  • Mfr # FA1-0217-17

  • Zoro # G322707608


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA1-0217-17
Zoro #
G322707608
UPC #
043765019917
Country of Origin
China

Description

Circulating Fan, Fan Mounting Location Not Applicable, Number of Speeds 3, Non-Oscillating, Fan Cord Length 8 ft, Fan Power Source Plug-In, 91/65/41 W Watts, 800 RPM, 1,100 RPM, 1,400 RPM RPM, 0.76/0.54/0.34 A Amps, Height 15 7/16 in, Width 14 5/16 in, Blade Material Plastic, Not Applicable, Green, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.