Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Room Air Circulator, 120V

  • Mfr # CR1-0121-06

  • Zoro # G508657789


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Length
11-3/4 in
Fan Style
Large Room
Height
14-3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0121-06
Zoro #
G508657789
UPC #
43765005422
Country of Origin
China

Dimensions

Length
11-3/4 in
Height
14-3/4 in
Width
13-1/8 in

Details

Voltage
120V
Item
Air Circulator
Fan Style
Large Room
Material
Plastic
Application
Air Circulation
Color
Black

Description

  • Vornado's signature Vortex Technology provides complete circulation of all the air throughout a room
  • Superior performance through deep-pitched blades that move air up to 100 feet
  • Chrome glide bar provides for full control of the airflow direction
  • 4 speed settings with push-button controls are located within easy reach on top of the circulator
  • Easy to clean, whisper quiet
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.