Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

personal clip fan

  • Mfr # CR1-0387-06

  • Zoro # G622707728


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0387-06
Zoro #
G622707728
UPC #
043765014035
Country of Origin
China

Description

Cooling Fan, Fan Mounting Location Not Applicable, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 17/7/5 W Watts, 2,000 RPM, 2,500 RPM, 3,000 RPM RPM, 0.21/0.13/0.07 A Amps, Height 9 7/8 in, Width 5 11/16 in, Blade Material Plastic, Not Applicable, Black, ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.