Room Heater, 120 V, 5118 Btu/hr Heating, 3-Heating Stage, White
- Mfr # EH1-0240-43
- Zoro # G222782354
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Color
White
Number of Heat Settings
3
Heater Voltage
120 V
Hz
60 Hz
Heater Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EH1-0240-43
- Zoro #
- G222782354
- UPC #
- 043765022184
- Country of Origin
- China
- Color
- White
- Number of Heat Settings
- 3
- Heater Voltage
- 120 V
- Hz
- 60 Hz
- Heater Color
- White
- BtuH Output
- 5118 Btu/hr
Dimensions
- Cord Length
- 6 ft
- Depth
- 8.72 in
- Width
- 8.9 in
- Length
- 8.72 in
Description
Elegant lines meet contoured shapes to sculpt the look of the Velocity CUBE 5S, the latest member of the Velocity Tuned Heat Series that creates hotter, faster and farther moving heat than ever before. With the new rotating foundation, you can direct the heat without interrupting your comfort. The LED touch controls, 3 heat settings and a fan-only mode keeps the whole room stylish and comfortable while remaining cool to the touch. With convenience in mind, the bedtime mode helps you sleep soundly by turning off all non-essential lights on the enhanced LED display. The tip over protection, auto shut-off and locking controls finish out the advanced safety features, while a 1 to 12 hr timer and 5 year satisfaction guarantee gives you even more peace of mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.