Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Room Air Circulator, 120V

  • Mfr # CR1-0073-06

  • Zoro # G508657796


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fan Style
Small Room
Application
Air Circulation
Length
9-3/4 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1-0073-06
Zoro #
G508657796
UPC #
43765004135
Country of Origin
China

Dimensions

Length
9-3/4 in
Width
9-1/4 in
Height
12-3/4 in

Details

Voltage
120V
Item
Air Circulator
Fan Style
Small Room
Application
Air Circulation
Material
Plastic
Color
Black

Description

  • Vornado's signature Vortex Technology provides complete circulation of all the air throughout a room
  • Superior performance through deep-pitched blades that move air up to 65 feet
  • More powerful than an 18-inch commercial fan
  • 3 speed settings with adjustable tilt head for multi-directional airflow
  • Easy to clean, whisper quiet
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.