Zoro Homepage

Ultrasonic Cool Mist Humidifier with Adjustable Mist Control and Directional Nozzle

  • Mfr # UH200

  • Zoro # G311898775


product price: $60.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH200
Zoro #
G311898775
UPC #
-
Country of Origin
China

Description

Cool mist humidifiers with aromatherapy create a soothing atmosphere in your home. According to the Mayo Clinic, indoor humidity between 30 percent to 50 percent is ideal and can help soothe dry air problems of the skin, throat, and sinuses. Additionally, proper humidity levels can create an atmosphere for improved sleep and reduce static electricity from dry air. The Ultrasonic Cool Mist Humidifier from Lasko provides quiet, soothing humidity for your room. The cool mist nozzle is adjustable to 360-degrees. The removable tank holds 95 oz of water, so it will run up to 60 hours on the low setting. The adjustable mist control knob is simple to use and allows you to customize your room humidity level. Monitor your water supply through clear tank, then easily refill at sink or tub. The humidifier will automatically shut off when the tank is empty. Regular maintenance is a breeze because there are no filters to replace, plus the included cleaning brush can be stored conveniently right on the unit. Features a built-in scent tray for aromatherapy essential oils and a nightlight with 7 color choices to gently illuminate your room while you sleep. Comes fully assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.