VH101 Series EH1-0105-06 Personal Vortex Heater, 5120 Btu, 120 V, Black
- Mfr # EH1-0105-06
- Zoro # G004375583
product price:Â
$
52.59
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
- EH1-0105-06
- Zoro #
- G004375583
- UPC #
- 43765009802
- Country of Origin
- China
Description
Ideal for desktop, tabletop or under desk heating applications. Features 2 heat settings, high outputs 750 W and 375 on low "fan only" mode allows this circulator to provide comfort even on temperate days. Cool touch case, as well as a tip over switch that immediately cuts the heat and fan if the heater tips. Dimension of 7.1 in H x 7.2 in D x 7.85 in W.
Restrictions
Hazardous material